Motion
BLO-SB3
Pneumatic Socket - Brass Body Material, 1/4 in Reusable Hose Stem, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01363553
MFR #BLO-SB3
List Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/4 in Reusable Hose Stem, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01363553
MFR #BLO-SB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.85/each for your price

Overview

Mfr description
BLO-SB3 OXYGEN REUSABLE FITTING

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Reusable Hose Stem
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Reusable Hose Stem
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Ball Lock
  • Standard Interchange
    Hansen 600 Series
  • Industry/Application
    Welding, Chambers, Cool & Heat
  • Weight
    0.249 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text