Motion
BL5705
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01363558
MFR #BL5705
List Price$39.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01363558
MFR #BL5705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.95/each for your price

Overview

Mfr description
BL5705 1/2" BALL LOCK FITTING

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass and Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Ball Lock
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.431 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text