Motion
FNYBU32
Closed Round Rail Plain Bushing - FluoroNyliner Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 55,602.77 N Load Capacity, Closed
Mi Item #01363570
MFR #FNYBU32
Price$248.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 55,602.77 N Load Capacity, Closed
Mi Item #01363570
MFR #FNYBU32

Mfr description
FNYBU-32 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.52/each

Specifications

Dimensions

  • Inner Ring Width
    3 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    3.980 / 4.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.000 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Closed
  • Dynamic Load Capacity
    55,602.77 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    12500.0 lbf
  • Type
    Linear Ball
  • UPC_NO
    662486108290
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)