Motion
FNYBU12L
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 8451.621 N Load Capacity, Closed
MI ITEM #01363574
MFR #FNYBU12L
Price$32.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 8451.621 N Load Capacity, Closed
MI ITEM #01363574
MFR #FNYBU12L

Mfr description
FNYBU-12-L BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.92/each

Specifications

Dimensions

  • Inner Ring Width
    1.062 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.610 / 1.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.062 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Closure Type
    Closed
  • Dynamic Load Capacity
    8451.621 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    1900.0 lbf
  • Type
    Linear Ball
  • UPC_NO
    662486108511
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)