Motion
FNYBU16L
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.000 in Shaft Diameter, 1.563 in Outside Diameter, 2.235 / 2.250 in Overall Width
MI ITEM #01363575
MFR #FNYBU16L
Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.000 in Shaft Diameter, 1.563 in Outside Diameter, 2.235 / 2.250 in Overall Width
MI ITEM #01363575
MFR #FNYBU16L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.06/each

Specifications

Dimensions

  • Inner Ring Width
    1-5/8 in
  • Outside Diameter
    1.563 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.235 / 2.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.625 in
  • Shaft Diameter  
    1.000 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner
  • Static Load Capacity
    3500.0 lbf
  • UPC_NO
    662486108528
  • Wiper Type
    No Wiper

Overview

Mfr description
FNYBU-16-L BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text