Motion
FNYBUPB12
Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed Non-Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #01363581
MFR #FNYBUPB12
Price$111.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed Non-Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #01363581
MFR #FNYBUPB12

Mfr description
FNYBU-PB-12 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.89/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.750 in
  • Overall Length
    2.750 in
  • Overall Width
    2.0600 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Finish Coating
    PTFE
  • Housing Type
    Closed Non-Adjustable
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner PB
  • Static Load Capacity
    1900 lbf
  • UPC_NO
    662486202158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)