Motion
FNYBUPB08LS

THOMSON (ALTRA)
FNYBUPB08LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, .500 in Shaft Diameter, 2.000 in Overall Length
MI ITEM #01363593
MFR #FNYBUPB08LS
Your Price$106.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB08LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, .500 in Shaft Diameter, 2.000 in Overall Length
MI ITEM #01363593
MFR #FNYBUPB08LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.77/each(List $122.79)

Overview

Mfr description
FNYBU-PB-08-LS PIL BLK
  • High performance in contaminated, washdown, or submerged environments
  • Proprietary, self-lubricating, composite bearing liner TEP 950
  • Low friction, ideally suited for linear and rotary motion
  • Precision machined aluminum sleeve
  • Excellent performance in high vibration and mechanical shock applications
  • Corrosion resistance
  • Product availability in industry standard sizes from 0.25” to 2.00”
  • Eight bearing configurations, include closed, open, self-aligning, precision and compensated IDs
  • Load capacities up to 14,000 ft-lbs
  • Integral seals
  • Closed, open, and flanged pillow blocks available in single or twin versions

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .500 in
  • Overall Width
    1.690 in
  • Overall Height
    1.250 in
  • Overall Length
    2.000 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.687 in
  • Clearance Alignment Type
    Standard
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    970 lbf
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner PB
  • Manufacturer Catalog
  • UPC_NO
    662486202073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text