Motion
WHR78C WH78 WS CH

REXNORD INC
WHR78C WH78 WS CH

Engineering Chain - WHR78 Series, 78 / 2.6090 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01363606
MFR #WHR78C WH78 WS CH
Price$72.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78C WH78 WS CH

Engineering Chain - WHR78 Series, 78 / 2.6090 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01363606
MFR #WHR78C WH78 WS CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.17/ft

Specifications

Dimensions

  • Chain Overall Width
    2.98 in
  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Inside Width
    1.12 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    78 / 2.609 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WHR78
  • UPC_NO
    698210893170
  • Working Load Capacity
    3500 lb

Overview

Mfr description
WHR78C WH78 WELDED STEEL CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text