Motion
FNYBUPB16LLS

THOMSON (ALTRA)
FNYBUPB16LLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #01363610
MFR #FNYBUPB16LLS
Your Price$180.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB16LLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #01363610
MFR #FNYBUPB16LLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.84/each(List $207.96)

Overview

Mfr description
FNYBU-PB-16-L-LS PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.000 in
  • Overall Width
    2.810 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.187 in
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    3500 lbf
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner PB
  • Manufacturer Catalog
  • UPC_NO
    662486202295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text