Motion
FNYBUTWN06LS

THOMSON (ALTRA)
FNYBUTWN06LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner TWN Series, Closed, .375 in Shaft Diameter, 1.750 in Overall Length
MI ITEM #01363613
MFR #FNYBUTWN06LS
List Price$228.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWN06LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner TWN Series, Closed, .375 in Shaft Diameter, 1.750 in Overall Length
MI ITEM #01363613
MFR #FNYBUTWN06LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.41/each for your price

Overview

Mfr description
FNYBU-TWN-06-LS TWIN PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .375 in
  • Overall Width
    2.750 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.500 in
  • Clearance Alignment Type
    Standard
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    1000 lbf
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner TWN
  • Manufacturer Catalog
  • UPC_NO
    662486203599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought