Motion
FNYBUTWN24LLS

THOMSON (ALTRA)
FNYBUTWN24LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Closed, 1.500 in Shaft Diameter, 14,000 lbf, 62,275.1 N Load Capacity
Mi Item #01363629
MFR #FNYBUTWN24LLS
Price$788.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWN24LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Closed, 1.500 in Shaft Diameter, 14,000 lbf, 62,275.1 N Load Capacity
Mi Item #01363629
MFR #FNYBUTWN24LLS

Mfr description
FNYBU-TWN-24-L-LS TWIN PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.38/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Finish Coating
    PTFE
  • Housing Type
    Closed
  • Load Capacity
    62,275.1 N, 14,000 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    14000 lbf
  • UPC_NO
    662486204060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)