Motion
SH40840-PP
Heavy Duty Pipe Clamp - 1/2 in Pipe
Mi Item #01363650
MFR #SH40840-PP
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Pipe Clamp - 1/2 in Pipe
Mi Item #01363650
MFR #SH40840-PP

Mfr description
SH40840-PP 1/2" PIPE SIZE WELD MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/2 in Pipe

Details

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)