Motion
7205 BMPC
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.5906 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #01363675
MFR #7205 BMPC
Price$222.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.5906 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #01363675
MFR #7205 BMPC

Mfr description
7205 BMPC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Width  
    0.5906 in
  • Precision Rating
    ABEC3, P6
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7205 BMPC BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176101885
  • Max Rpm
    14000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    10200 N, 2300 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176101885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)