Motion
7213BMPC
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #01363699
MFR #7213BMPC
List Price$564.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #01363699
MFR #7213BMPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.20/each for your price

Overview

Mfr description
7213 BMPC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    23 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    6500 kgf
  • Radial Static Load Capacity
    5350 kgf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Brass
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    23 mm
  • Max Rpm
    6000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    1.5 mm
  • Series
    72
  • Weight
    2.6 lbs
  • Manufacturer Upc Number
    029176101755
  • UPC_NO
    029176101755
  • Prop 65 Statement
  • Description
    7213 BMPC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought