Motion
7304BMPC
Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #01363707
MFR #7304BMPC
Price$158.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #01363707
MFR #7304BMPC

Mfr description
7304 BMPC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.35 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7304 BMPC BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176101786
  • Max Rpm
    15000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1770 kgf
  • Radial Static Load Capacity
    985 kgf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176101786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)