Motion
7309BMPC
Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #01363712
MFR #7309BMPC
Your Price$279.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #01363712
MFR #7309BMPC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$279.98/each(List $335.98)

Overview

Mfr description
7309 BMPC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    25 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    5950 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Brass
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    25 mm
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    1.5 mm
  • Series
    73
  • Weight
    1.92 lbs
  • Manufacturer Upc Number
    029176101960
  • UPC_NO
    029176101960
  • Prop 65 Statement
  • Description
    7309 BMPC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought