Motion
7317BMPC
Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #01363724
MFR #7317BMPC
Price$1,079.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #01363724
MFR #7317BMPC

Mfr description
7317 BMPC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,079.50/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1 in
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    41 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    11.13 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7317 BMPC BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176102004
  • Max Rpm
    4000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    35295 lbf
  • Radial Static Load Capacity
    25100 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176102004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)