Motion
FGL-00 DRUM
FGL Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 0 NLGI Grade, 415 lb Size, Drum Container, White Color, Food Grade, Water Resistant, 0 to +300 °F
MI ITEM #01363741
MFR #FGL-00 DRUM
Your Price$7,442.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 0 NLGI Grade, 415 lb Size, Drum Container, White Color, Food Grade, Water Resistant, 0 to +300 °F
MI ITEM #01363741
MFR #FGL-00 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$7,442.88/each(List $9,032.68)

Overview

Mfr description
FGL-00 55 GAL DRUM
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial

Specifications

  • Application
    Leaky gear cases, centralized lubrication systems where a semi-fluid grease is required
  • Type
    General Purpose
  • NLGI Grade
    0
  • Container Size
    415 lb
  • Container Type
    Drum
  • Base Type
    Aluminum Complex
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    210°C/410 °F
  • Color
    White
  • Temperature Range
    0 to +300 °F
  • Regulations
    FDA Regulation 21 C.F.R. 172.878, FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • Series
    FGL-00
  • Package Qty
    1
  • NSF Rating
    H1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    3 yr
  • Oil Type
    USP White Mineral
  • Viscosity
    105
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215422616
  • UPC_NO
    089215422616
  • Weight
    465.00 lbs
  • Water Washout
    Less Than 5% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought