Overview
Mfr description
NCQ2B12-10D-XB9 CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke10 mm
- OptionsLow Speed (10-50 mm/s)
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data