Motion
HF718-10-B5-H-P12

BOSTON GEAR
HF718-10-B5-H-P12

HF718 S/R Red. 10:1 Ratio, No Base, Hollow Assy
MI ITEM #01363758
MFR #HF718-10-B5-H-P12
List Price$2,004.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-10-B5-H-P12

HF718 S/R Red. 10:1 Ratio, No Base, Hollow Assy
MI ITEM #01363758
MFR #HF718-10-B5-H-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,004.65/each for your price

Overview

Mfr description
HF718-10-B5-H-P12 REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.610 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    610 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    500 lb
  • Housing Dimensions
    5-1/2 x 3.69 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.00 in
  • Housing Width
    3.69 in
  • Standards Met
    AGMA
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    63013-OLD
  • Manufacturer Upc Number
    781711630136
  • UPC_NO
    781711630136
  • Weight
    0.58 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text