Motion
HF718-10-B5-H-P16

BOSTON GEAR
HF718-10-B5-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #01363759
MFR #HF718-10-B5-H-P16
Price$1,544.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-10-B5-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #01363759
MFR #HF718-10-B5-H-P16

Mfr description
HF7718-10-B5-H-P16 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.84/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Housing Dimensions
    5-1/2 x 3.69 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.00 in
  • Housing Width
    3.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    610 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    0.58 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    63014-OLD
  • Manufacturer Upc Number
    781711630143
  • Max Input Horsepower
    1.610 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    500 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711630143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)