Motion
HF718-20-B5-H-P16

BOSTON GEAR
HF718-20-B5-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #01363763
MFR #HF718-20-B5-H-P16
Price$1,556.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-20-B5-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #01363763
MFR #HF718-20-B5-H-P16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,556.21/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Housing Dimensions
    5-1/2 x 3.69 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.00 in
  • Housing Width
    3.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    690 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    0.59 lbs

Details

  • Bushing Kit
    P16
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    63018-OLD
  • Manufacturer Upc Number
    781711630181
  • Max Input Horsepower
    0.970 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    500 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Standards Met
    AGMA
  • UPC_NO
    781711630181

Overview

Mfr description
HF7718-20-B5-H-P16 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought