Motion
HF718-40-B5-H-P12

BOSTON GEAR
HF718-40-B5-H-P12

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 56C Frame
MI ITEM #01363766
MFR #HF718-40-B5-H-P12
Your Price$1,670.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-40-B5-H-P12

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 56C Frame
MI ITEM #01363766
MFR #HF718-40-B5-H-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,670.54/each(List $2,004.65)

Overview

Mfr description
HF718-40-B5-H-P12 REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.570 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    690 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    500 lb
  • Housing Dimensions
    5-1/2 x 3.69 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.00 in
  • Housing Width
    3.69 in
  • Standards Met
    AGMA
  • Series
    700
  • Bushing Kit
    P12
  • Manufacturer Reducer Size
    718
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    63021-OLD
  • Manufacturer Upc Number
    781711630211
  • UPC_NO
    781711630211
  • Weight
    0.59 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    No Lube
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought