Motion
HF721-15-B5-H-P14

BOSTON GEAR
HF721-15-B5-H-P14

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, B5-56C Frame
MI ITEM #01363771
MFR #HF721-15-B5-H-P14
Your Price$1,910.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-15-B5-H-P14

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, B5-56C Frame
MI ITEM #01363771
MFR #HF721-15-B5-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,910.92/each(List $2,293.11)

Overview

Mfr description
HF721-15-B5-H-P14 REDUCER

Specifications

  • Additional Details
    Mounting Base Sold Separately
  • Center Distance
    2.06 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    1.720 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    B5-56C
  • Maximum Output Torque
    841 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P14
  • Manufacturer Reducer Size
    721
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    63026-OLD
  • Manufacturer Upc Number
    781711630266
  • UPC_NO
    781711630266
  • Weight
    0.59 lbs
  • Lubrication
    No Lube
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text