Motion
HF721-15-B5-H-P19

BOSTON GEAR
HF721-15-B5-H-P19

HF721 S/R Red. 15:1 Ratio, No Base, Hollow Assy
MI ITEM #01363773
MFR #HF721-15-B5-H-P19
Price$2,374.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-15-B5-H-P19

HF721 S/R Red. 15:1 Ratio, No Base, Hollow Assy
MI ITEM #01363773
MFR #HF721-15-B5-H-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,374.31/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output Torque
    841 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B5-56C
  • Output Size
    1.1875 in
  • Ratio
    15:1
  • Weight
    0.59 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Bushing Kit
    P19
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711630280
  • Max Input Horsepower
    1.720 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • UPC_NO
    781711630280

Overview

Mfr description
HF7721-15-B5-H-P19 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought