Motion
HF721-20-B5-H-P16

BOSTON GEAR
HF721-20-B5-H-P16

HF721 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #01363780
MFR #HF721-20-B5-H-P16
Your Price$1,633.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-20-B5-H-P16

HF721 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #01363780
MFR #HF721-20-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,633.98/each(List $2,149.79)

Overview

Mfr description
HF721-20-B5-H-P16 REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    1.400 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    1018 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    700 lb
  • Housing Dimensions
    6 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.00 in
  • Housing Width
    3.81 in
  • Standards Met
    AGMA
  • Series
    700
  • Bushing Kit
    P16
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711630358
  • UPC_NO
    781711630358
  • Weight
    0.59 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text