Motion
HF721-60-B5-H-P19

BOSTON GEAR
HF721-60-B5-H-P19

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, B5-56C Frame
Mi Item #01363799
MFR #HF721-60-B5-H-P19
Price$1,854.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-60-B5-H-P19

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, B5-56C Frame
Mi Item #01363799
MFR #HF721-60-B5-H-P19

Mfr description
HF7721-60-B5-H-P19 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.93/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output Torque
    826 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B5-56C
  • Nominal Ratio
    60:1
  • Output Size
    1.1875 in
  • Ratio
    60:1
  • Weight
    0.60 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Bushing Kit
    P19
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    63054-OLD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711630549
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • UPC_NO
    781711630549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)