Motion
HF726-30-B7-H-P20

BOSTON GEAR
HF726-30-B7-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC, 180C Frame
Mi Item #01363816
MFR #HF726-30-B7-H-P20
Price$3,363.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-30-B7-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC, 180C Frame
Mi Item #01363816
MFR #HF726-30-B7-H-P20

Mfr description
HF7726-30-B7-H-P20 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,363.30/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.63 in
  • Housing Dimensions
    7.38 x 4.44 x 8 in
  • Housing Height
    8.00 in
  • Housing Length
    7.38 in
  • Housing Width
    4.44 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    726
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    2100 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180C
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    0.60 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    63073-OLD
  • Manufacturer Upc Number
    781711630730
  • Max Input Horsepower
    1.680 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1000 lb
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Standards Met
    AGMA
  • UPC_NO
    781711630730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)