Motion
SAFD 522

SKF
SAFD 522

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #01363870
MFR #SAFD 522
Price$2,510.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 522

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #01363870
MFR #SAFD 522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,510.91/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    9.6250 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    9.5000 in
  • Weight
    74.41 lbs

Details

  • Compatible Bearing Series Part Num
    1222 K, 2222 K, 22222 EK, 23222CCK/W33, C2222 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316577062864

Overview

Mfr description
SAFD 522 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text