Motion
SAFD 528

SKF
SAFD 528

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #01363871
MFR #SAFD 528
Price$4,959.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 528

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #01363871
MFR #SAFD 528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,959.39/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Compatible Bore Diameter
    4.9375 in
  • Overall Height  
    12.0000 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    10.5000 in
  • Weight
    141.1 lbs

Details

  • Compatible Bearing Series Part Num
    22228CCK/W33, 23228CCK/W33, C2228 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316577732897

Overview

Mfr description
SAFD 528 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text