Motion
YP2445
Spur Gear, 24 DP, 20 PA, 45 Teeth, Molded Delrin
Mi Item #01363912
MFR #YP2445
Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 45 Teeth, Molded Delrin
Mi Item #01363912
MFR #YP2445

Mfr description
YP2445 54057 PLASTIC SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.43/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    0.67 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    1.958 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    1-7/8 in
  • Pressure Angle
    20 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54057
  • Material
    POM
  • Number Of Teeth
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)