Motion
BA1616ZOH
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width, Open
Mi Item #01363955
MFR #BA1616ZOH
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width, Open
Mi Item #01363955
MFR #BA1616ZOH

Mfr description
BA-1616Z-OH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.08 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    19400 N
  • Long Description
    The BA1616ZOH Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, 1.2500 in outside diameter, 1.0000 in overall width, and 0.08 lb weight, making it well suited for heavy-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1616ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    36300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)