Motion
835001
DB Caliper Brake - Air/Spring, Low Coefficient, Foot Mounted
MI ITEM #01363958
MFR #835001
Price$347.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB Caliper Brake - Air/Spring, Low Coefficient, Foot Mounted
MI ITEM #01363958
MFR #835001

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$347.49/each

Specifications

Dimensions

  • Disc Thickness
    0.25 in
  • Port Size
    1/8 NPT
  • Weight
    7.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Air engaged spring released caliper brakes. Brake Torque = Working Radius x Torque Factor. Caliper with T shaped mounting bracket. WR=D/2-0.750 for 10 in or larger discs.
  • Approximate Brake Facing Life
    1866 hp/hr
  • Brake Air Chamber Vol When Worn Out
    0.750 in³
  • Brake Air Chamber Volume When New
    0.400 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    12.6 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Peak Thermal Input Rate
    31.00 hp
  • Brake Response Factor
    0.022
  • Brake Series
    DB Caliper
  • Disc Working Radius In.
    WR=D/2-0.750 For 10.000 in. or Larger Discs
  • Engagement/Release
    Air/Spring
  • Facing Kit
    835601
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    642 in-lbs with a 16.000" Disc
  • Model
    DB
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Static Torque Factor Broken In
    86 lb-ft @ 80 psi
  • UPC_NO
    662284193412

Overview

Mfr description
835001 MDL DB CALIPER
  • Torque capacity up to 1200 in-lbs. with a 16" Disc
  • Brake torque may be doubled or tripled by adding brake calipers
  • Arc contoured shoe provides large friction area for greater facing life and stability
  • Mounts in any position with a “T” Bracket
  • Disc speeds up to 4500 rpm
  • Disc hubs use QD bushing “SK” for shaft sizes from 0.500 to 2.125 inches (Standard Keyway)
  • Optional air hose assembly comes with required fittings and hose for both air inlets
  • Disc, Hub & Air Hose are all ordered separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought