Motion
04620
Contact Cleaner - Ready-to-Use, 18 oz, Aerosol
Mi Item #01364064
MFR #04620
Price$139.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 18 oz, Aerosol
Mi Item #01364064
MFR #04620

Mfr description
04620 (C04620) PSC
  • Safe on plastics
  • Fast evaporating, leaves no residue
  • Non-flammable
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$139.74/each

Specifications

Dimensions

  • Boiling Point
    136.4 °F
  • Container Size
    18 oz

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 129002
  • Meets Industry Standards By
    NSF
  • Product Types
    Contact Cleaner
  • UPC_NO
    078827046204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)