Motion
00916
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #01364065
MFR #00916
Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #01364065
MFR #00916

Mfr description
00916 (C00916) ELECTRO 140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.23/each

Specifications

Dimensions

  • Boiling Point
    400 °F
  • Container Size
    11 oz

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Flammability
    Lower: 0.6%, Upper: 20.4%
  • Flash Point
    140 °F
  • Form
    Aerosol Spray
  • Product Types
    Contact Cleaner
  • UPC_NO
    078827009162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)