Motion
04920
Degreaser - 15 oz, Aerosol Can, Mild Orange Scent
Mi Item #01364066
MFR #04920
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 15 oz, Aerosol Can, Mild Orange Scent
Mi Item #01364066
MFR #04920

Mfr description
04920 (C04920) F-104
  • Heavy-duty cleaner/degreaser
  • 104°F (40°C) flash point
  • Controlled evaporation
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Size
    15 wt oz.
  • VOC Content
    0.972
  • Weight
    15.00 lbs

Details

  • Application
    Aircraft Structures, Bonding Prep, Cables, Chains, Cowlings, Cranes, Electric Motors, Forklifts, Gasoline Engines, Gears, Landing Gear, Machine Tool Clean Up, Power Tools, Terminals, Air Compressors
  • Capacity
    15 oz.
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Description
    F-104° Industrial Degreaser
  • Environmental Protection Standard
    MUO (Manufacturing Use Only)
  • Features & Benefits
    • Heavy-duty cleaner/degreaser • 104°F (40°C) flash point • Controlled evaporation • Safe to use on most surfaces • Non-conductive • No rinsing • No residue • Inverta spray valve allows user to spray in an upright or inverted position
  • Flash Point
    104 °F
  • Form
    Aerosol Spray
  • Fragrance
    Mild Orange
  • Manufacturer Upc Number
    078827049205
  • Product Line
    LPS
  • Recommended Dilution
    Ready to Use
  • Scent
    Mild Orange
  • Standards Met
    Airbus ABR 9-0140, Boeing D6-17487 Rev. H, Hamilton Standard O and R Manual, Learjet LES 1239
  • Type
    Degreaser
  • UPC_NO
    078827049205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)