Motion
40340
TapMatic Cutting Fluid - 5 gal, Can
Mi Item #01364068
MFR #40340
Price$622.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 5 gal, Can
Mi Item #01364068
MFR #40340

Mfr description
40340 (C40340) TAPMATIC #1 GOLD
  • Does not contain water, solvents or inactive fillers
  • Reduces cutting torque and improves cutting efficiency
  • Does not contain chlorinated paraffins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$622.13/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    43.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Container Type
    Can
  • Features & Benefits
    • Does not contain water, solvents or inactive fillers • Reduces cutting torque and improves cutting efficiency • Does not contain chlorinated paraffins • Requires less product usage than traditional cutting fluids • Increases tool life and improves surface finish • Great for all metals including aluminum • Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming
  • Material Application
    Metal, Aluminum
  • Trade Name/Number
    Tapmatic #1 Gold
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)