Motion
00616
Lubricant - No, 11 oz, Aerosol Can, Brown Color
Mi Item #01364069
MFR #00616
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 11 oz, Aerosol Can, Brown Color
Mi Item #01364069
MFR #00616

Mfr description
00616 (C00616) MAGNUM LUBRICANT
  • Does not contain silicone
  • Safe to use on most surfaces
  • Flash point of 175°F (79°C)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.31/each

Specifications

Dimensions

  • Boiling Point
    383 °F
  • Case Weight
    12 lbs
  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.85 to 0.87
  • VOC Content
    0.029
  • Weight
    11.30 lbs

Details

  • Additives Included
    PTFE
  • Appearance
    Aerosol Gas
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, Solvent-Refined Heavy Paraffinic Distillates, 2-Methoxymethylethoxypropanol
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Does not contain silicone • Safe to use on most surfaces • Flash point of 175°F (79°C) • Penetrates and protects metal against rust and corrosion • Ideal for both regular and extreme conditions • High-performance lubricant with PTFE additives • Inverta spray valve allows user to spray in an upright or inverted position • Applications: Bearings and valves, cables and linkages, dies, bits and fasteners, engines and electric motors, hoists, lifts and draglines, metal parts and hand tools, parts in storage, production and transportation equipment
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    PTFE
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827006161
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 500 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Lubricant with PTFE
  • Propellant
    Carbon Dioxide
  • Regulations
    FDA Regulation 40 C.F.R. 372
  • Series
    Magnum
  • Standards Met
    NSF Registration #128980
  • Temperature Range
    -60 to 300 °F
  • Type
    Lubricant
  • UPC_NO
    078827006161
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -60 to 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)