Motion
IRB40SA
Spherical Plain Bearing Inner Ring - 2.5000 in Bore, 3.9375 in OD, 1.5400 in, 39.12 mm Inner Ring Width, Open, Heavy Duty Grade
MI ITEM #01364075
MFR #IRB40SA
Price$273.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing Inner Ring - 2.5000 in Bore, 3.9375 in OD, 1.5400 in, 39.12 mm Inner Ring Width, Open, Heavy Duty Grade
MI ITEM #01364075
MFR #IRB40SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.86/each

Specifications

Dimensions

  • Ball Diameter
    2.5000 in, 63.50 mm
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    1.5400 in, 39.12 mm
  • Outside Diameter  
    3.9375 in
  • Overall Width
    1.5400 in
  • Weight
    1.59 lbs

Details

  • Additional Details
    IRB40SA - RBC Spherical Plain Bearing - Unsealed - 2.500" Bore x 3.938" OD x 1.540" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molybdenum Disulfide
  • Grade
    Heavy Duty
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    637400003128
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Type Of Bearing
    Inner Ring
  • UPC_NO
    637400003128

Overview

Mfr description
IRB 40 SA INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought