Motion
5.03.09 D 05 BH4

HYDAC CORP
5.03.09 D 05 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 50 gpm Max Flow
MI ITEM #01364084
MFR #5.03.09 D 05 BH4
Price$472.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 05 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 50 gpm Max Flow
MI ITEM #01364084
MFR #5.03.09 D 05 BH4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$472.93/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    3045 psid
  • Micron Rating
    5 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400

Overview

Mfr description
5.03.09 D 05 BH4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought