Specifications
Dimensions
- Weight0.65 lbs
Details
- Clutch Brake TypeSpring-Set Disc Brake
- Product TypesFriction Disc Kit
- Series87000, 87100
- UPC_NO662327053772
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)