Motion
5728410420

AVENTICS
5728410420

Emerson™ Solenoid-Operated Air Control Valve - Body Ported, 4 Port, 2 Position, Double Solenoid
Mi Item #01364249
MFR #5728410420
Price$110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728410420

Emerson™ Solenoid-Operated Air Control Valve - Body Ported, 4 Port, 2 Position, Double Solenoid
Mi Item #01364249
MFR #5728410420

Mfr description
5728410420 4/2 AIR VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.65/each

Specifications

Dimensions

  • Overall Length
    118.3 mm
  • Overall Width
    20 mm
  • Port Sizes
    6 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Polyoxymethylene
  • Flow Rate
    7.06 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)