Motion
1VP65X 1 3/8

BROWNING
1VP65X 1 3/8

Variable Pitch Pulleys - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 1.3750 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01364304
MFR #1VP65X 1 3/8
Price$256.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP65X 1 3/8

Variable Pitch Pulleys - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 1.3750 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01364304
MFR #1VP65X 1 3/8

Mfr description
1VP65 X 1-3/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.78/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.3750 in
  • Datum Diameter
    5.7000 in (A) (Max) 6.0000 in (B) (Max) 4.8000 in (B) (Min)
  • Face Width
    7/8 to 1-1/4 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    2.2188 in
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 5.2000 in (5V) Max
  • Minimum Pitch Diameter
    4.9000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    6.5000 in
  • Weight
    7.51 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP65X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289678754
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289678754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)