Motion
6405-14-16-O
6405-14-16-O ADAPTER
MI ITEM #01364335
MFR #6405-14-16-O
List Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6405-14-16-O ADAPTER
MI ITEM #01364335
MFR #6405-14-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.48/each for your price

Overview

Mfr description
6405-14-16-O ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    1 in, 7/8 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in, 7/8 in
  • End 1 Size Type
    1 NPTF
  • End 2 Thread
    (SAE) 1-3/16–12
  • End 2 Size Type
    7/8 ORB
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Female Pipe Rigid x 7/8 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text