Motion
DS80ATL20H

TSUBAKI (UST)
DS80ATL20H

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 20 Teeth, 3020 Bushing, Steel Material
MI ITEM #01364341
MFR #DS80ATL20H
Your Price$460.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS80ATL20H

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 20 Teeth, 3020 Bushing, Steel Material
MI ITEM #01364341
MFR #DS80ATL20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$460.26/each(List $555.30)

Overview

Mfr description
DS80ATL20 TL HT SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    20
  • Number Of Strands Across
    2
  • Material
    Steel
  • Length Through Bore
    2.1875 in
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Hardened Teeth
    Yes
  • Tooth Width
    2.1875 in
  • Pitch Diameter
    6.3920 in
  • Manufacturer Upc Number
    097039370440
  • UPC_NO
    097039370440
  • Weight
    10.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text