Motion
K18X22X10
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 10 mm Width, Open
Mi Item #01364393
MFR #K18X22X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 10 mm Width, Open
Mi Item #01364393
MFR #K18X22X10

Mfr description
K18X22X10 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Chrome Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K18X22X10 Needle Roller Bearing features a 18 mm bore diameter, 22 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for precision assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1890 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1
  • UPC_NO
    605790212963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)