Motion
RSTO6DZ
Flat Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 9.80 mm Roller Width, Open
Mi Item #01364395
MFR #RSTO6DZ
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 9.80 mm Roller Width, Open
Mi Item #01364395
MFR #RSTO6DZ

Mfr description
RSTO 6 DZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    9.8 mm
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    1450 lbf
  • Roller Shape
    Flat
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790210082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)