Motion
NA6916
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #01364400
MFR #NA6916
Your Price$637.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #01364400
MFR #NA6916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$637.46/each(List $733.08)

Overview

Mfr description
NA6916 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    Two
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    28300 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    71900 lbf
  • Max Rpm
    4700 rpm
  • Flanges
    With Flanges
  • Series
    NA69
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790200885
  • Weight
    3.29 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6916 Machined Type Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 54 mm overall width, and an open closure design, making it suitable for heavy-duty rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text