Motion
DGMPC-7-ABK-BAK-21

VICKERS BY DANFOSS
DGMPC-7-ABK-BAK-21

System Stak™ Pilot Operated Check Valve - 47.6 gpm Max Flow
Mi Item #01364431
MFR #DGMPC-7-ABK-BAK-21
Price$1,850.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-7-ABK-BAK-21

System Stak™ Pilot Operated Check Valve - 47.6 gpm Max Flow
Mi Item #01364431
MFR #DGMPC-7-ABK-BAK-21

Mfr description
DGMPC-7-ABK-BAK-21
  • Reduce installation costs
  • Eliminate external leakage
  • Boost resistance to contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.09/each

Specifications

Dimensions

  • Overall Height
    3.54 in
  • Overall Length
    8.30 in
  • Overall Width
    3.15 in
  • Size (ISO-4401)
    Size 07
  • Valve Size
    D08

Details

  • Actuation
    Pressure Operated
  • Body Material
    Cast Iron
  • Check Location
    Check in Port A, Pilot in Port B
  • Check Valve Type
    Pilot Operated Check Valve
  • Design Number
    21
  • Electrical Connector Type
    None
  • Fluid Comp
    Anti-wear hydraulic oil
  • Max Operating Temperature
    80 °C
  • Maximum Flow Rate
    47.6 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DGMPC-7 21 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)