Motion
RSTO17-X
Cylindrical Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.88 mm Roller Width, Open
MI ITEM #01364805
MFR #RSTO17-X
Price$92.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.88 mm Roller Width, Open
MI ITEM #01364805
MFR #RSTO17-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.07/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.88 mm
  • Weight
    0.23 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Rpm
    7150 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802424386

Overview

Mfr description
RSTO17-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text